50 HP ODP 3565 RPM Close Coupled Pump Motor - US Nidec
- Mfr # DJ50P1DM
- Zoro # G623932525
product price:Â
$
4,509.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,600 RPM
HP
50 hp
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJ50P1DM
- Zoro #
- G623932525
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,600 RPM
- HP
- 50 hp
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 324JM
Description
US Motors/Nidec 50 HP three-phase close-coupled pump motor (PEM-DJ50P1DM) delivers 3600 RPM with 208-230/460 V and ODP enclosure for pump and industrial applications. Frame 324JM, C-face/footed mounting, ball bearings (ball/ball), single shaft, 1.15 service factor, 93% efficiency, 130-117/59 A, reverse rotation (REV).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.