Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ5N1BM
- Zoro # G325056499
product price:Â
$
1,676.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Series
UNIMOUNT(R)
Usable @ 208V
Not Usable at 208V
Overall Length
16 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ5N1BM
- Zoro #
- G325056499
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Series
- UNIMOUNT(R)
- Usable @ 208V
- Not Usable at 208V
- Duty Cycle
- Continuous
- Application
- Pump
- Phase
- Three
- Frequency
- 60 Hz
- Conduit Box Position
- F1
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Inverter Rated
- Inverter Rated
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Design
- Three-Phase
- Nominal Efficiency
- 90.2 %
- Insulation Class
- F
- Usable @ 200V
- Not Usable at 200V
- Frame Material
- Aluminum
- Weight
- 50 lb
- Shaft Thread Type
- JM
- Product Type
- Pump Motor
Dimensions
- Overall Length
- 16 1/8 in
- Frame Size
- 184JM
- Shaft Diameter
- 7/8 in
- Shaft Length
- 4 1/4 in
- Length Less Shaft
- 10 1/16 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 10 1/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.