Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # URJ5N1BFM
- Zoro # G625056182
product price:Â
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Application
Pump
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- URJ5N1BFM
- Zoro #
- G625056182
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Application
- Pump
- Inverter Rated
- Inverter Rated
- Motor Design
- Three-Phase
- Phase
- Three
- Ambient Temperature - Maximum
- 40 Degrees C
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Product Type
- Pump Motor
- Usable @ 200V
- Not Usable at 200V
- Insulation Class
- F
- Frequency
- 60 Hz
- Duty Cycle
- Continuous
- Shaft Thread Type
- JM
- Nominal Efficiency
- 90.2 %
- Weight
- 50 lb
- Usable @ 208V
- Not Usable at 208V
- Conduit Box Position
- F1
- Nameplate Service Factor @ 60 Hz
- 1.15
- Number of Speeds
- 1
- Frame Material
- Aluminum
- Mounting Position
- Horizontal
- Series
- UNIMOUNT(R)
Dimensions
- Frame Size
- 145JM
- Length Less Shaft
- 15 3/8 in
- Overall Length
- 16 3/4 in
- Shaft Diameter
- 7/8 in
- Shaft Length
- 4 1/4 in
- Body Diameter
- 7.5 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 15 3/8 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.