Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US Motors US-Nidec Close Coupled Pump Motor 20 HP ODP 1800 RPM 256JP
- Mfr # DJ20P2EP
- Zoro # G623932235
product price:Â
$
2,543.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Frame
256JP
HP
20 hp
Nameplate RPM
1,775 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ20P2EP
- Zoro #
- G623932235
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 256JP
- HP
- 20 hp
- Nameplate RPM
- 1,775 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
Description
US Motors/Nidec DJ20P2EP (PEM-DJ20P2EP) is a 20 HP, three-phase close-coupled pump motor in 256JP frame with ODP enclosure and reverse rotation. Rated 230/460 V, 47/23.6 A, single-speed with 93% efficiency, 1.15 service factor, rolled steel construction and C-face/footed mounting (C-dim 25.250 in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.