Pool and Spa Pump Motor, 115/230V AC

  • Mfr # M055AZW3680013J

  • Zoro # G016601694


product price:  $386.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1.25
Nameplate RPM
3,450
Frame
56J
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M055AZW3680013J
Zoro #
G016601694
UPC #
786382151997
Country of Origin
Mexico

Dimensions

Shaft Length
1 5/8 in
Shaft Dia.
5/8 in

Details

Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1.25
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Full Load Amps
13.6/6.8
Motor Mounting Type
Flange
Motor Frame Material
Steel
Ins. Class
F
Standards
UL (E255002)
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Max. Ambient Temp.
50 Degrees C
Hz
60/50 Hz
Weight
24 lb
Inverter Rated
Yes

Description

Variable Speed Pool Pump Motor, Frame 56J, Hz 60/50 Hz, Full Load Amps 13.6/6.8, HP 1.25, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.