Pool and Spa Pump Motor, 230V AC

  • Mfr # M055UFL0230013J

  • Zoro # G516601712


product price:  $662.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.7
Nameplate RPM
3,450
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M055UFL0230013J
Zoro #
G516601712
UPC #
786382135089
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
7/8 in

Details

Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.7
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Full Load Amps
11.1
Motor Mounting Type
Flange
Motor Frame Material
Steel
Motor Thermal Protection
Auto
Inverter Rated
Yes
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Hz
60/50 Hz
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Horizontal
Ins. Class
F
Standards
UL (E255002)
Weight
34 lb

Description

Variable Speed Pool Pump Motor, Frame 48Y, Hz 60/50 Hz, Full Load Amps 11.1, HP 2.7, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.