Pool and Spa Pump Motor, 230V AC
Mfr # MK55AAC1002013J
Zoro # G216601753
product price:Â $449.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.25
Nameplate RPM
3,450
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MK55AAC1002013J
Zoro #
G216601753
UPC #
786382149970
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
7/8 in
Details
Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.25
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Full Load Amps
9.5
Motor Mounting Type
Flange
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Inverter Rated
Yes
Weight
35 lb
Motor Sub Application
Pool and Spa Pump
Motor Frame Material
Steel
Standards
UL (E255002)
Motor Thermal Protection
Auto
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Description
Variable Speed Pool Pump Motor, Frame 48Y, Hz 60/50 Hz, Full Load Amps 9.5, HP 2.25, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.