Pool and Spa Pump Motor, 230V AC

  • Mfr # M055ANP3627013J

  • Zoro # G416601737


product price:  $756.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3.45
Nameplate RPM
3,450
Frame
56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M055ANP3627013J
Zoro #
G416601737
UPC #
786382149086
Country of Origin
Mexico

Dimensions

Shaft Length
1 5/8 in
Shaft Dia.
5/8 in

Details

Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3.45
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Full Load Amps
11.1
Motor Mounting Type
Flange
Ins. Class
F
Inverter Rated
Yes
Max. Ambient Temp.
50 Degrees C
Standards
UL (E255002)
Motor Frame Material
Steel
Motor Application
Pump
Hz
60/50 Hz
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Weight
37 lb
Motor Sub Application
Pool and Spa Pump

Description

Variable Speed Pool Pump Motor, Frame 56J, Hz 60/50 Hz, Full Load Amps 11.1, HP 3.45, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.