Pool and Spa Pump Motor, 3-Phase, 1 1/2 HP, 182JM Frame, 1,180 Nameplate RPM

  • Mfr # DJ32P3DM

  • Zoro # G7727103


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.15
Nameplate RPM
1,180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ32P3DM
Zoro #
G7727103
UPC #
786382092054
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Shaft Length
4 1/4 in
Length Less Shaft
11 3/4 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
8 in
Shaft Dia.
7/8 in
Height
9 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.15
Nameplate RPM
1,180
Frame
182JM
Phase
Three
Voltage
208-230/460V AC
Full Load Amps
5.2-5.3/2.6
Motor Mounting Type
Rigid Base
Ins. Class
F
No. of Speeds
1
Motor Application
Pump
Hz
60/50
Motor Bearings
Ball
Motor Shaft Design
7/8 in
Motor Sub Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
NEMA Design
B
Nominal Efficiency
86.5 %
Motor Frame Material
Rolled Steel
Weight
50 lb
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
5.8-5.6/2.8
Conduit Box Position
F1
Usable @ 208V
Yes
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 8 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JM, Hz 60/50, Full Load Amps 5.2-5.3/2.6, Height 9 9/16 in, HP 1 1/2, Ins. Class F, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.8-5.6/2.8, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.