Pool and Spa Pump Motor, 3-Phase, 100 HP, 404 Frame, 1,785 Nameplate RPM

  • Mfr # HO100P2BLG

  • Zoro # G7733080


product price: $11,916.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
100
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO100P2BLG
Zoro #
G7733080
UPC #
786382107680
Country of Origin
Mexico

Dimensions

Overall Length
24 1/8 in
Length Less Shaft
36 15/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
42 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
100
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785
Frame
404
Phase
Three
Voltage
230/460V AC
Full Load Amps
228.0/114.0
Motor Mounting Position
Vertical
Nominal Efficiency
95.4 %
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Hz
60 Hz
No. of Speeds
1
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Thermal Protection
None
Motor Application
Pump
Thrust Rating
6,700 lb
Weight
1,081 lb
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Duty Cycle
Continuous
Max. SF Amps
263.0/131.0

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 228.0/114.0, Height 42 9/16 in, HP 100, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 263.0/131.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.