Pool and Spa Pump Motor, 3-Phase, 125 HP, 405 Frame, 1,785 Nameplate RPM

  • Mfr # HO125V2GLG

  • Zoro # G7728722


product price:  $15,727.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
125
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO125V2GLG
Zoro #
G7728722
UPC #
786382104023
Country of Origin
Mexico

Dimensions

Overall Length
24 1/8 in
Body Dia.
16.5 in
Length Less Shaft
36 15/16 in
Bolt Circle Dia.
11/16 in
Height
42 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
125
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785
Frame
405
Phase
Three
Voltage
575V AC
Full Load Amps
113.0
Ins. Class
F
Motor Thermal Protection
None
Inverter Rated
Yes
Nominal Efficiency
95.4 %
Hz
60 Hz
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Application
Pump
Motor Mounting Position
Vertical
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Bearing Protection
Shaft Shields
Weight
1,200 lb
Thrust Rating
6,700 lb
Max. SF Amps
130.0
Part Winding Start Capable
No
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 405, Hz 60 Hz, Full Load Amps 113.0, Height 42 9/16 in, HP 125, Ins. Class F, Inverter Rated Yes, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 130.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.