Pool and Spa Pump Motor, 3-Phase, 125 HP, 405VPZ Frame, 1,785 Nameplate RPM

  • Mfr # NO125P2BG

  • Zoro # G6164768


product price:  $13,403.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
125
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NO125P2BG
Zoro #
G6164768
UPC #
786382113551
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 3/4 in
Shaft Length
4 1/2 in
Overall Length
36 1/4 in
Bolt Circle Dia.
14 3/4 in
Body Dia.
20.5 in
Height
23 3/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
125
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785
Frame
405VPZ
Phase
Three
Voltage
230/460V AC
Full Load Amps
281.0/141.0
Standards
CSA Certified, cURus
Nominal Efficiency
95.4 %
Motor Thermal Protection
None
CC Number
CC030A
Hz
60 Hz
Motor Application
Pump
Motor Mounting Position
Vertical
Ins. Class
F
NEMA Design
B
Weight
1,200 lb
Duty Cycle
Continuous
Part Winding Start Capable
Yes
Thrust Rating
720 lb
No. of Speeds
1
Max. SF Amps
326.0/163.0
Max. Ambient Temp.
40 Degrees C

Description

Pool and Spa Pump Motor, Body Dia. 20.5 in, Bolt Circle Dia. 14 3/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 405VPZ, Hz 60 Hz, Full Load Amps 281.0/141.0, Height 23 3/8 in, HP 125, Ins. Class F, Length Less Shaft 31 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 326.0/163.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.