Pool and Spa Pump Motor, 3-Phase, 3 HP, 182VP Frame, 1,770 Nameplate RPM

  • Mfr # NO3P2BE

  • Zoro # G6164962


product price:  $1,669.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NO3P2BE
Zoro #
G6164962
UPC #
786382113674
Country of Origin
Mexico

Dimensions

Overall Length
18 15/16 in
Length Less Shaft
16 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Height
11 15/16 in
Bolt Circle Dia.
9 1/8 in
Body Dia.
9.5 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,770
Frame
182VP
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
230/460V AC
Full Load Amps
7.6/3.8
Motor Mounting Position
Vertical
Motor Thermal Protection
None
Nominal Efficiency
89.5 %
CC Number
CC030A
Ins. Class
F
Standards
CSA Certified, cURus
Hz
60 Hz
Motor Application
Pump
Max. SF Amps
8.6/4.3
Thrust Rating
390 lb
NEMA Design
B
No. of Speeds
1
Part Winding Start Capable
Yes
Duty Cycle
Continuous
Weight
150 lb
Max. Ambient Temp.
40 Degrees C

Description

Pool and Spa Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 182VP, Hz 60 Hz, Full Load Amps 7.6/3.8, Height 11 15/16 in, HP 3, Ins. Class F, Length Less Shaft 16 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.6/4.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.