Pool and Spa Pump Motor, 3-Phase, 5 HP, 182JMZ Frame, 3,450/2,850 Nameplate RPM

  • Mfr # EEQK500

  • Zoro # G7731014


product price:  $912.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Motor Service Factor
1.15
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEQK500
Zoro #
G7731014
UPC #
786382097073
Country of Origin
Mexico

Dimensions

Body Dia.
8.5 in
Length Less Shaft
11 7/8 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
1 in
Manufacturers Warranty Length
24 mo
Overall Length
16 1/8 in
Height
8 1/2 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,450/2,850
Frame
182JMZ
Motor Shaft Rotation
CW/CCW
Voltage
115/208-230V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
13.5-12.3/6.2
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Hz
60 Hz
NEMA Design
B
Ins. Class
F
Nominal Efficiency
89.5 %
Motor Application
Pump
Inverter Rated
Yes
Standards
CSA Certified, cURus
Shaft Material
Stainless Steel
Conduit Box Position
F1
Inverter Rating
20:1 (VT), 4:1 (CT)
Voltage @ 50Hz
208-230/460V
Weight
50 lb
Duty Cycle
Continuous
Usable @ 208V
Yes
Max. SF Amps
0-14.0/7.0
Service Factor @ 50Hz
1.15

Description

Pool and Spa Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JMZ, Hz 60 Hz, Full Load Amps 13.5-12.3/6.2, Height 8 1/2 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 11 7/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-14.0/7.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.