Pool and Spa Pump Motor, 3-Phase, 500 HP, 5008 Frame, 1,780 Nameplate RPM

  • Mfr # HO500V2SLH

  • Zoro # G7726963


product price:  $56,040.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
500
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO500V2SLH
Zoro #
G7726963
UPC #
786382101800
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Body Dia.
20 in
Overall Length
34 1/2 in
Length Less Shaft
57 1/16 in
Height
63 7/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
500
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,780
Frame
5008
Phase
Three
Voltage
460V AC
Full Load Amps
541.0
No. of Speeds
1
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Application
Pump
Nominal Efficiency
96.2 %
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Inverter Rated
Yes
Ins. Class
F
Motor Thermal Protection
None
Hz
60 Hz
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Thrust Rating
9,500 lb
Weight
3,700 lb
Max. SF Amps
622.0
Part Winding Start Capable
No

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 5008, Hz 60 Hz, Full Load Amps 541.0, Height 63 7/8 in, HP 500, Ins. Class F, Inverter Rated Yes, Length Less Shaft 57 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 622.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.