Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool and Spa Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # EUSN1302

  • Zoro # G7727934


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3
Motor Service Factor
1.2
Nameplate RPM
3,450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUSN1302
Zoro #
G7727934
UPC #
786382077990
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
24 mo
Shaft Dia.
5/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3
Motor Service Factor
1.2
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCW
Voltage
208-230V AC
Phase
Single
Motor Mounting Type
Face
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Hz
60 Hz
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
No. of Speeds
1
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Application
Pump
Motor Bearings
Ball
Max. SF Amps
16.0-14.8
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
39 lb

Description

Pool and Spa Pump Motor, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, HP 3, Ins. Class B, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 60 Degrees C, Max. SF Amps 16.0-14.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.