Shop U.S. MOTORS

Pump Motor, 143T, Rigid Base

  • Mfr # D32P1D
  • Zoro # G1933122

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3525/3505/2900 rpm
Voltage
208V to 230V, 460V
Frame
143T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D32P1D
Zoro #
G1933122
UPC #
786382019020
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
12 13/16 in
Length Less Shaft
10 9/16 in
Body Dia.
6.4 in
Height
6 3/4 in
Body Diameter
6.4 in
Shaft Diameter
7/8 in
Frame Size
143T
Wire Rope Length
12 13/16 in
Length
12 13/16 in

Details

HP
1 1/2
Nameplate RPM
3525/3505/2900 rpm
Voltage
208V to 230V, 460V
Frame
143T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Mounting Type
Rigid Base
Hz
50/60 Hz
Item
Motor
Motor Application
General Application
Motor Enclosure Design
Open Drip Proof
Motor Thermal Protection
None
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
No. of Speeds
1
Full Load Amps
4.2-3.8/1.9 A
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal., General Purpose
Phase
Three
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Ins. Class
F
Nominal Efficiency
85.5 %
RPM @ 50Hz
2900 rpm
Duty Cycle
Continuous
Voltage @ 50Hz
190/380
HP @ 50Hz
1.5
Max. SF Amps
4.7-4.3/2.1 A
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA
CC Number
CC030A
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
2.3/4.5 A
Conduit Box Location
Exterior
Conduit Box Position
F1
Weight
30 lb
Usable @ 208V
Usable at 208V
Inverter Rated
No
Motor Frame Material
Steel
Full Load Current @ 60 Hz
4.2-3.8/1.9 A
Shaft Design
Keyed
Insulation Class
F
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Inverter Rating
Not Inverter Rated
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,760 RPM
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Frequency
60 Hz
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
2.3/4.5 A

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3525/3505/2900 rpm, Frame 143T, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 4.2-3.8/1.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.