Pump Motor, 56H, Rigid Base

  • Mfr # D12P2GH
  • Zoro # G1931366
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1725 rpm
Voltage
575V
Frame
56H
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D12P2GH
Zoro #
G1931366
UPC #
786382133610
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 3/8 in
Body Dia.
6.5 in
Length Less Shaft
9 1/2 in
Height
6 3/4 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Frame Size
56H
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1/2
Nameplate RPM
1725 rpm
Voltage
575V
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
0.68 A
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Enclosure Design
Open Drip Proof
Voltage Compatibility
575V AC
Motor Service Factor
1.25
Motor Application
General Application
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Design
Three-Phase
Ins. Class
B
Item
Motor
Motor Thermal Protection
None
Phase
Three
Conduit Box Location
Exterior
Weight
24 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
78.2 %
Max. SF Amps
0.76 A
Motor Frame Material
Steel
Inverter Rated
No
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
715/720 RPM
Mounting Position
Horizontal
Inverter Rating
Not Inverter Rated
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frame Material
Steel
Application
General Purpose
Number of Speeds
1
Frequency
60 Hz
Full Load Current @ 60 Hz
0.68 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
B
Motor Enclosure Type
Open Drip Proof
Product Type
General Purpose Motor
Shaft Design
Keyed

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1725 rpm, Frame 56H, Voltage 575, 60 Hz Hz, Three Phase, Full Load Amps 0.68 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, 1,701-1,800

Ratings & reviews