Shop U.S. MOTORS

Pump Motor, C-Face, 145JM

  • Mfr # DJ2P2GM
  • Zoro # G1941820

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,740 RPM
Voltage
575V AC
Frame
145JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJ2P2GM
Zoro #
G1941820
UPC #
786382114992
Country of Origin
Mexico
HP
2
Nameplate RPM
1,740 RPM
Voltage
575V AC
Frame
145JM
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Phase
Three
Motor Thermal Protection
None
Motor Application
Pump
Item
Pump Motor
No. of Speeds
1
Hz
60 Hz
Motor Mounting Type
Rigid Base
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Motor Service Factor
1.2
Full Load Amps
2.2 A
Voltage Compatibility
575V AC
Motor Bearings
Ball
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Weight
35 lb
CC Number
CC030A
Conduit Box Position
F1
Conduit Box Location
Exterior
Standards
CE, CSA
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Max. SF Amps
2.5 A
Nominal Efficiency
85.5 %
Usable @ 200V
Not Usable at 200V
Inverter Rated
Not Inverter Rated
Motor Frame Material
Rolled Steel
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.2
Application
Pump
Frequency
60 Hz
Shaft Thread Type
JM
Frame Material
Steel
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Speeds
1
Product Type
Pump Motor
Shaft Design
Keyed
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
Premium Efficiency (IE3)
Number of Wires
3
Service Factor Current
2.5 A
Full Load Current @ 60 Hz
2.2
Mounting Position
Horizontal
Bearing Type
Ball
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
1 in
Length Less Shaft
11 1/8 in
Body Dia.
6.4 in
Overall Length
15 3/8 in
Height
6 3/4 in
Shaft Diameter
1 in
Frame Size
145JM
Body Diameter
6.4 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Description

Pump Motor, Body Dia. 6.4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60, Full Load Amps 2.2, Height 6 3/4 in, HP 2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 2.5 A, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.