Shop U.S. MOTORS

Pump Motor, 56C, Rigid Base

  • Mfr # U13P2GC
  • Zoro # G1930401

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1750 rpm
Voltage
575
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U13P2GC
Zoro #
G1930401
UPC #
786382129132
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
7.3 in
Length Less Shaft
8 3/4 in
Overall Length
10 13/16 in
Height
7 3/16 in
Body Diameter
7.3 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
1/3
Nameplate RPM
1750 rpm
Voltage
575
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Voltage Compatibility
575V AC
Motor Thermal Protection
None
Full Load Amps
0.5 A
Motor Application
General Application
Ins. Class
F
No. of Speeds
1
Motor Design
Three-Phase
Motor Service Factor
1.25
Item
Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment, General Purpose
Motor Mounting Position
Horizontal
Phase
Three
Max. SF Amps
0.5 A
Conduit Box Location
Exterior
Weight
30 lb
Bearing Protection
Shaft Shields
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1
Standards
CE, CSA
Nominal Efficiency
74 %
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Inverter Rated
No
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
1
Nameplate Voltage @ 50 Hz
190/380V AC
Frequency
60 Hz
Nameplate RPM @ 50 Hz
3,450 RPM
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Mounting Position
Horizontal
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Inverter Rating
Not Inverter Rated
Shaft Design
Keyed
Full Load Current @ 60 Hz
0.5 A
Ambient Temperature - Maximum
40 Degrees C

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1750 rpm, Frame 56C, Voltage 575, 60 Hz Hz, Three Phase, Full Load Amps 0.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74 Percent, 1,701-1,800, CE, CSA

Ratings & reviews