Shop U.S. MOTORS

Pump Motor, C-Face, 56J

  • Mfr # JJ0502-2V
  • Zoro # G1942572

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JJ0502-2V
Zoro #
G1942572
UPC #
786382084028
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 in
Body Dia.
5.6 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 1/2 in
Body Diameter
5.6 in
Frame Size
56J
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
13 in
Length
13 in

Details

HP
1/2
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Full Load Amps
9.6/4.8 A
Motor Design
Capacitor-Start
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Service Factor
1.6
Ins. Class
B
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face/Base
Item
Pump Motor
Motor Shaft Design
Threaded
Phase
Single
Motor Application
Pump
Motor Thermal Protection
Auto
Motor Sub Application
For jet pumps, booster pumps, centrifugal pumps, lawn sprinkler pumps, Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump C Face
Hz
60 Hz
Standards
CSA Certified, UL Listed
Weight
25 lb
Duty Cycle
Continuous
Max. SF Amps
11.8/5.9 A
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
NEMA Design
56J
Shaft Material
Stainless Steel
Nominal Efficiency
60.2 %
Inverter Rated
Not Inverter Rated
Mounting Position
Horizontal
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Service Factor @ 60 Hz
1.6
Number of Speeds
1
Number of Wires
12
Motor Enclosure Type
Open Drip Proof
Bearing Type
Ball
Full Load Current @ 60 Hz
9.6/4.8
Shaft Design
Threaded
Service Factor Current
11.8/5.9 A
Frame Material
Steel
Frequency
60 Hz
Product Type
Pump Motor
Application
Pump
Insulation Class
B
Includes Low Temperature Monitor
Low Temperature Monitor Not Included

Description

Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60, Full Load Amps 9.6/4.8, HP 1/2, Ins. Class B, Inverter Rated No, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 11.8/5.9 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.