Pump Motor, C-Face, 145JM

  • Mfr # DJ2P1DM

  • Zoro # G1930499


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,515/3,490/2,885
Voltage
208-230/460V AC
Frame
145JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DJ2P1DM
Zoro #
G1930499
UPC #
786382114985
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Overall Length
15 3/8 in
Length Less Shaft
11 1/8 in
Body Dia.
6.4 in
Height
6 3/4 in

Details

HP
2
Nameplate RPM
3,515/3,490/2,885
Voltage
208-230/460V AC
Frame
145JM
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Mounting Position
Horizontal
Phase
Three
Max. Ambient Temp.
104 Degrees F
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
Keyed
Motor Design
3-Phase
Item
Pump Motor
Motor Service Factor
1.2
Motor Thermal Protection
None
Hz
60/50
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Application
Pump
Full Load Amps
5.5-5.0/2.5
Motor Enclosure Design
Open Dripproof
Ins. Class
F
RPM @ 50Hz
2,885
Service Factor @ 50Hz
1.2
HP @ 50Hz
2
Nominal Efficiency
85.5 %
Conduit Box Position
F1
Full Load Amps @ 50Hz
3/6 A
Duty Cycle
Continuous
Weight
35 lb
Voltage @ 50Hz
190/380
Usable @ 208V
Yes
Standards
CE, CSA
Usable @ 200V
No
Conduit Box Location
Exterior
CC Number
CC030A
Max. SF Amps
6.2-5.6/2.8 A
Inverter Rated
No
Motor Frame Material
Steel

Description

Pump Motor, Body Dia. 6.4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 5.5-5.0/2.5, Full Load Amps @ 50Hz 3/6 A, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 6.2-5.6/2.8 A, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.