Shop U.S. MOTORS

Pump Motor, C-Face; Rigid Base, 56J

  • Mfr # EU0332B
  • Zoro # G1929397

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
3,450/2,850
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EU0332B
Zoro #
G1929397
UPC #
786382053895
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 13/16 in
Body Dia.
6.5 in
Overall Length
11 3/8 in
Height
8 5/8 in
Frame Size
56J
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1/3
Nameplate RPM
3,450/2,850
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Motor Shaft Rotation
CW
RPM Range
3,001-3,600
Motor Bearings
Ball
Motor Mounting Type
Resilient
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
Auto
Item
Pump Motor
Phase
Single
Motor Shaft Design
Threaded
Ins. Class
B
Motor Application
Pump
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Mounting Position
Horizontal
Full Load Amps
6.8/3.2-3.4 A
Motor Service Factor
1.8
Max. Ambient Temp.
104 Degrees F
Hz
50/60 Hz
No. of Speeds
1
Motor Sub Application
Belt Drive Fan/Blower
Motor Design
Capacitor-Start
Voltage @ 50Hz
110/220, 115/208-230
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
RPM @ 50Hz
3,450/2,850
Service Factor @ 50Hz
1.8
Weight
22 lb
Full Load Amps @ 50Hz
6.8/3.2-3.4 A
Usable @ 208V
Usable at 208V
Max. SF Amps
8.6/4.5-4.3 A
HP @ 50Hz
1/3
Conduit Box Location
Exterior
Nominal Efficiency
65.8 %
Inverter Rated
Not Inverter Rated
Motor Frame Material
Rolled Steel
Insulation Class
B
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Wires
10
Service Factor Current
8.6/4.5-4.3 A
Number of Speeds
1
Full Load Current @ 60 Hz
6.8/3.2-3.4
Application
Pump
Bearing Type
Ball
Frequency
60/50 Hz
Nameplate Horsepower @ 50 Hz
1/3 hp
Frame Material
Steel
Nameplate Voltage @ 50 Hz
110/220V AC, 115/208-230V AC
Product Type
Pump Motor
Motor Enclosure Type
Open Drip Proof
Shaft Design
Threaded
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Nameplate Service Factor @ 50 Hz
1.8
Nameplate Service Factor @ 60 Hz
1.8
Efficiency Rating
Standard Efficiency (IE1)
Full Load Current @ 50 Hz
6.8/3.2-3.4 A

Description

Pump Motor, Body Dia. 6.5 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 6.8/3.2-3.4, Full Load Amps @ 50Hz 6.8/3.2-3.4 A, Height 8 5/8 in, HP 1/3, HP @ 50Hz 1/3, Ins. Class B, Inverter Rated No, Length Less Shaft 8 13/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 8.6/4.5-4.3 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.