Pump Motor

  • Mfr # DH50S2HF
  • Zoro # G0921345
product price: 
$
4,409.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
50
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH50S2HF
Zoro #
G0921345
UPC #
786382056568
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
50
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,770
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Hz
60 Hz
Full Load Amps
133 A
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Motor Design
Three-Phase
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Duty Cycle
Intermittent
Ins. Class
F
No. of Speeds
1
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields
Usable @ 200V
Usable at 200V
Frame
324T
Part Winding Start Capable
No
Motor Mounting Type
Rigid Base
Nominal Efficiency
92.4 %
Weight
420 lb
Mounting Position
Horizontal
Number of Wires
6
Frequency
60 Hz
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Application
Pump
Motor Enclosure Type
Open Drip Proof
Product Type
Pump Motor
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Full Load Current @ 60 Hz
133.0 A
Insulation Class
F
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1
Bearing Protection Type
Shaft Shields
Number of Speeds
1
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate Voltage @ 60 Hz
200V AC

Dimensions

Height
17 5/16 in
Lead Length
72 in
Length Less Shaft
22 1/2 in
Shaft Dia.
2 1/8 in
Overall Length
27 1/4 in
Body Dia.
14.2 in
Shaft Length
5 1/4 in
Body Diameter
14.2 in
Frame Size
324T
Shaft Diameter
2 1/8 in
Wire Rope Length
27 1/4 in
Length
27 1/4 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 14.2 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 324T, Hz 60 Hz, Full Load Amps 133.0, Height 17 5/16 in, HP 50, Ins. Class F, Lead Length 72 in, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews