Shop U.S. MOTORS

Pump Motor

  • Mfr # DH50S2BF
  • Zoro # G0921320

product price: 
$
4,596.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
50
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH50S2BF
Zoro #
G0921320
UPC #
786382056544
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
50
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,775
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Enclosure Design
Open Dripproof
Motor Design
Three-Phase
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Full Load Amps
116.0/58.0 A
Conduit Box Position
F1
Nominal Efficiency
92.4 %
Motor Mounting Type
Rigid Base
Duty Cycle
Intermittent
Bearing Protection
Shaft Shields
Ins. Class
F
Weight
451 lb
Motor Shaft Design
Keyed
Part Winding Start Capable
No
Motor Mounting Position
Horizontal
No. of Speeds
1
Frame
324T
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
116.0/58.0 A
Bearing Protection Type
Shaft Shields
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Shaft Design
Keyed
Frequency
60 Hz
Product Type
Pump Motor
Number of Wires
12
Application
Pump
Number of Speeds
1
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Lead Length
72 in
Height
17 5/16 in
Overall Length
27 1/4 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Body Dia.
14.2 in
Length Less Shaft
22 1/2 in
Body Diameter
14.2 in
Shaft Diameter
2 1/8 in
Frame Size
324T
Wire Rope Length
27 1/4 in
Length
27 1/4 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 14.2 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 324T, Hz 60 Hz, Full Load Amps 116.0/58.0, Height 17 5/16 in, HP 50, Ins. Class F, Lead Length 72 in, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.