Split-Phase Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM

  • Mfr # PD6004

  • Zoro # G2400436


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD6004
Zoro #
G2400436
UPC #
786382098933
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Overall Length
10 11/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 1/4 in
Length Less Shaft
8 7/16 in
Resilient Ring Dia.
2 1/2 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/3
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115/208-230V AC
Frame
48Z
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.35
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Ins. Class
B
Duty
Continuous
Ring to Ring Center
7 15/16 in
Standards
CSA (156060), UL (E22922)
Hz
60 Hz
Motor Bearings
Ball
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Frame Material
Steel
Full Load Amps
6.6/3.1-3.3 A
Nominal Efficiency
63.6 %
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Flat
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 6.6/3.1-3.3 A Full Load Amps, 48Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.