Zoro Homepage

Three-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage

  • Mfr # D32P2DC

  • Zoro # G500721679


product price: $443.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.4-4.2/2.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32P2DC
Zoro #
G500721679
UPC #
786382093273
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.4-4.2/2.1 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Air Over
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA, UL
CC Number
CC030A
HP @ 50Hz
1 1/2 hp
Usable @ 200V
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Motor Thermal Protection
None
Full Load Amps @ 50Hz
4.4-4.2/2.1 A
Removable Base
Permanently Lubricated
Service Factor @ 50Hz
1.15
Weight
35 lb
Inverter Rated
Yes
Voltage @ 50Hz
208-230/460
Motor Sub Application
Carbonator Pump
Usable @ 208V
Yes
RPM @ 50Hz
1750 rpm
NEMA Design
B

Description

General Purpose Motor, Three-Phase, Open Air Over Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1750 rpm, Frame 145TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.4-4.2/2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.