Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # D15P2D

  • Zoro # G0401814


product price: $1,252.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,775
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D15P2D
Zoro #
G0401814
UPC #
786382094997
Country of Origin
Mexico

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1,775
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
Frame
254
Motor Bearings
6309-2Z-J/C3,6309-2Z-J/C3
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Voltage Compatibility
208-230/460 & 190/380 V
Hz
60 & 50 Hz
Ins. Class
F
Nominal Efficiency
93.0 %
Standards
EE,NEMA PREMIUM
Motor Thermal Protection
None

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,775, Frame 254, Voltage 460V AC, Three Phase, Full Load Amps 6.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Motor Service Factor 1, 1,701-1,800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.