Three-Phase Hazardous Location Motor, 2 hp HP, 56 Frame, 208-230/460V AC Voltage

  • Mfr # XS2PA2AH

  • Zoro # G7732581


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.7-6.4/3.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS2PA2AH
Zoro #
G7732581
UPC #
786382121976
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 3/4 in
Overall Length
16 5/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Hazardous Location Motor
HP
2 hp
Nameplate RPM
1,725 RPM
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.7-6.4/3.2 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, UL Listed
NEMA Design
B
Motor Thermal Protection
Auto
Weight
32 lb
Hazardous Location Class
Class I, Class II
Temp. Code
T3C
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.7-6.4/3.2 A, 56 Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.