Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Motor, 1 1/2 HP, 145T Frame, 230/460V Voltage, 1,800 Nameplate RPM

  • Mfr # CD32P2E

  • Zoro # G7726552


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,800
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.1/2.1 A
Frame
145T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD32P2E
Zoro #
G7726552
UPC #
786382126803
Country of Origin
Mexico

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,800
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.1/2.1 A
Frame
145T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Motor Frame Material
Cast Iron
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Weight
60 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,800, Frame 145T, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 4.1/2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Nominal Efficiency 86.5 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.