Three-Phase Motor, 1 1/2 HP, 56C Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # T32P1ACR
  • Zoro # G0400353
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
4.9-5.0/2.5 A
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T32P1ACR
Zoro #
G0400353
UPC #
786382113780
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/8 in
Overall Length
12 5/16 in
Shaft Dia.
1/2 in
Shaft Length
1 15/16 in
Frame Size
56C
Shaft Diameter
1/2 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
4.9-5.0/2.5 A
Frame
56C
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Weight
32 lb
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Full Load Current @ 60 Hz
4.9-5.0/2.5 A
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,765 RPM
Frame Material
Steel
NEMA Design Class
B
Product Type
General Purpose Motor
Application
General Purpose
Sub Application
Fan/Blower, Air Compressor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Insulation Class
B
Nameplate Voltage @ 50 Hz
230/460V AC
Number of Speeds
1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,450, Frame 56C, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 4.9-5.0/2.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.