Three-Phase Motor, 2 HP, 213T Frame, 190V, 230V, 380V, 460V Voltage, 880 Nameplate RPM

  • Mfr # D2P4E

  • Zoro # G7729702


product price: $899.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
880
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.2/3.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2P4E
Zoro #
G7729702
UPC #
786382120399
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 9/16 in
Overall Length
15 15/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
2
Nameplate RPM
880
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.2/3.6 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
0-1,000
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Service Factor @ 50Hz
1.15
Weight
90 lb
Removable Base
Regreasable
HP @ 50Hz
2 hp
Duty Cycle
Continuous
Voltage @ 50Hz
190V, 230V, 380V, 460V
Full Load Amps @ 50Hz
7.2/3.6 A
Bearing Protection
Double Shields
RPM @ 50Hz
880/720
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 880, Frame 213T, Voltage 190V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 7.2/3.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 0-1,000, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.