Three-Phase Motor, 3 HP, 213TC Frame, 190V, 208-230/460V, 380V Voltage, 1,175 Nameplate RPM

  • Mfr # HD3P3EC

  • Zoro # G0404739


product price:  $1,034.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

HP
3
Nameplate RPM
1,175
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
9.3-8.8/4.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD3P3EC
Zoro #
G0404739
UPC #
786382099343
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/8 in
Overall Length
19 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
16 3/4 in

Details

Item
Motor
HP
3
Nameplate RPM
1,175
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
9.3-8.8/4.4 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
9.3-8.8/4.4 A
Weight
160 lb
HP @ 50Hz
3 hp
RPM @ 50Hz
1,175/970
Removable Base
Regreasable
Voltage @ 50Hz
190V, 208-230/460V, 380V
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,175, Frame 213TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 9.3-8.8/4.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.