Three-Phase Motor, 350 HP, 447TS Frame, 380/460V AC Voltage, 3,570 Nameplate RPM

  • Mfr # D350P1FS

  • Zoro # G0396460


product price:  $25,558.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
350
Nameplate RPM
3,570
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
379.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D350P1FS
Zoro #
G0396460
UPC #
786382112400
Country of Origin
Mexico

Dimensions

Length Less Shaft
35 3/4 in
Overall Length
43 1/4 in
Shaft Dia.
2 3/8 in
Shaft Length
7 1/2 in

Details

Item
Motor
HP
350
Nameplate RPM
3,570
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
379.0 A
Frame
447TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
1,723 lb
Full Load Amps @ 50Hz
379.0 A
HP @ 50Hz
350
Voltage @ 50Hz
380V, 460V
Removable Base
Regreasable
RPM @ 50Hz
3,570/2,955
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 350 HP, Nameplate RPM 3,570, Frame 447TS, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 379.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.