Shop U.S. MOTORS

Three-Phase Motor, 40 HP, 324TC Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # JK83
  • Zoro # G0397212

product price: 
$
4,576.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1,780 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JK83
Zoro #
G0397212
UPC #
786382107321
Country of Origin
Mexico
Item
Motor
HP
40
Nameplate RPM
1,780 RPM
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
46.0 A
Frame
324TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Weight
600 lb
Full Load Amps @ 50Hz
46.0 A
HP @ 50Hz
40
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
1,780/1,470
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Insulation Class
F
Frame Material
Steel
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
NEMA Design Class
B
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
46.0 A
Full Load Current @ 60 Hz
46.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
40 hp
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,460/1,465 RPM
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate RPM @ 60 Hz
1,780 RPM
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate Voltage @ 60 Hz
380/460V AC

Dimensions

Length Less Shaft
27 7/8 in
Overall Length
32 5/8 in
Shaft Dia.
2 1/8 in
Shaft Length
4 3/4 in
Frame Size
324TC
Shaft Diameter
2 1/8 in
Wire Rope Length
32 5/8 in
Length
32 5/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,780, Frame 324TC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.