Three-Phase Motor, 5 HP, 184T Frame, 575V Voltage, 3,525 Nameplate RPM 16 7/16 in Overall Length

  • Mfr # CD5P1G
  • Zoro # G7726150
product price: 
$
720.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
3,525
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD5P1G
Zoro #
G7726150
UPC #
786382127701
Country of Origin
Mexico
Item
Motor
HP
5
Nameplate RPM
3,525
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Weight
100 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,190 RPM
Shaft Design
Keyed
NEMA Design Class
B
Full Load Current @ 60 Hz
4.9 A
Product Type
General Purpose Motor
Insulation Class
F
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Number of Speeds
1
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate RPM @ 60 Hz
3,525 RPM
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
16 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
184T
Wire Rope Length
16 7/16 in
Length
16 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,525, Frame 184T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 4.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews