Three-Phase Motor, 50 HP, 365T Frame, 575V Voltage, 1,185 Nameplate RPM 28 5/8 in Overall Length

  • Mfr # D50P3G
  • Zoro # G0397650
product price: 
$
5,227.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,185
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D50P3G
Zoro #
G0397650
UPC #
786382097110
Country of Origin
Mexico
Item
Motor
HP
50
Nameplate RPM
1,185
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
Frame
365T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
635 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Nameplate RPM @ 50 Hz
983/985 RPM
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Frame Material
Steel
Full Load Current @ 60 Hz
47.0 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
NEMA Design Class
A
Bearing Lubrication Type
Regreasable
Insulation Class
F
Sub Application
Air Compressor, Fan/Blower
Product Type
General Purpose Motor
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
1,185 RPM

Dimensions

Length Less Shaft
22 3/4 in
Overall Length
28 5/8 in
Shaft Dia.
2 3/8 in
Shaft Length
5 15/16 in
Frame Size
365T
Shaft Diameter
2 3/8 in
Wire Rope Length
28 5/8 in
Length
28 5/8 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 50 HP, Nameplate RPM 1,185, Frame 365T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 47.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews