Three-Phase Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM

  • Mfr # U7V3B

  • Zoro # G0407091


product price:  $1,816.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
1,185
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.5/9.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7V3B
Zoro #
G0407091
UPC #
786382045494
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
1,185
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
19.5/9.7 A
Frame
254T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Pump
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
180 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 5:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,185, Frame 254T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 19.5/9.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.