Three-Phase Motor, 75 HP, 405T Frame, 575V Voltage, 1,190 Nameplate RPM 32 1/2 in Overall Length

  • Mfr # D75P3G
  • Zoro # G0399260
product price: 
$
7,939.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D75P3G
Zoro #
G0399260
UPC #
786382097677
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 1/4 in
Overall Length
32 1/2 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Shaft Diameter
2 7/8 in
Frame Size
405T
Wire Rope Length
32 1/2 in
Length
32 1/2 in

Details

Item
Motor
HP
75
Nameplate RPM
1,190
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
Frame
405T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Weight
800 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
Inverter Rated
NEMA Design Class
B
Nameplate RPM @ 50 Hz
2,870 RPM
Insulation Class
F
Number of Speeds
1
Full Load Current @ 60 Hz
69.0 A
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Sub Application
Air Compressor, Fan/Blower
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Shaft Design
Keyed
Frequency
60 Hz
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
190/380V AC
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 1,190, Frame 405T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 69.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews