Shop U.S. MOTORS
See all product information
Create Account
US Motors 1 HP 3600 RPM 48YZ Single Phase Pool & Spa Motor - US-Nidec
- Mfr # AGL10FL1
- Zoro # G523932946
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Voltage
115V
Full Load Amps
12 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGL10FL1
- Zoro #
- G523932946
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Voltage
- 115V
- Full Load Amps
- 12 A
- HP
- 1
- Motor Enclosure Design
- ODP
- Frame
- 48Y
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
Description
US Motors/Nidec PEM-AGL10FL1 single-phase, split-phase 1 HP pool and spa motor with 115V, 60 Hz operation and 12.0 A full-load current. 48Y frame, 5.5-inch diameter, 2-inch stack, open drip-proof enclosure, CCWSE rotation, single speed, thru-bolt/base mounting, ball bearings both ends, rolled steel housing, 8.4-inch body length and auto overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.