Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # EZBN37
- Zoro # G225056520
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Length Less Shaft
10 5/16 in
Series
EZ48(R)
Motor Shaft Rotation
CWLE
Frequency
60 Hz
Sub Application
Pool and Spa Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZBN37
- Zoro #
- G225056520
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Series
- EZ48(R)
- Motor Shaft Rotation
- CWLE
- Frequency
- 60 Hz
- Sub Application
- Pool and Spa Pump
- Motor Enclosure Type
- Open Drip Proof
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 2
- Full Load Current @ 60 Hz
- 9.5/3.2 A
- Nameplate Service Factor @ 60 Hz
- 1
- Motor Design
- Permanent Split Capacitor
- Product Type
- Pump Motor
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Bearing Type
- Ball
- Shaft Material
- Stainless Steel
- Ambient Temperature - Maximum
- 50 Degrees C
- Shaft Design
- Threaded
- Motor Thermal Protection
- Auto
- Insulation Class
- F
- Service Factor Current
- 9.5/2.2 A
- Weight
- 23 lb
Dimensions
- Length Less Shaft
- 10 5/16 in
- Frame Size
- 48Y
- Body Diameter
- 6.5 in
Description
Motor, Length Less Shaft 10 5/16 in, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.