3 HP ODP 3450 RPM Pool & Spa Motor US-Nidec
- Mfr # ASB817
- Zoro # G723933163
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
HP
3.45
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB817
- Zoro #
- G723933163
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 3.45
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Frame
- 56C
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
Description
US Motors/Nidec 3 HP (3.45 THP) ODP pool and spa motor, 3450 RPM, single-phase PSC with 50 MFD/370 V run capacitor, 208-230 V, 60 Hz. 56C (6.5 in) AQUA-SHIELD frame, C-face mount, CCWSE rotation, ball bearings (ball/ball), auto overload protection, 14.8-13.5 A full-load, rolled steel construction and premium-efficient design. Supplier Stock No: PEM-ASB817.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.