US Motors 5U 3450 RPM 56J CX Pool & Spa Motor US-Nidec
- Mfr # ASB819
- Zoro # G123932858
product price:
$
1,017.99
/ea
Free Shipping & Returns
Key Features
HP
5
Hz
60 Hz
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB819
- Zoro #
- G123932858
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 5
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- Frame
- 56J
- Motor Flange Material
- Rolled Steel
Description
US Motors/Nidec AQUA-SHIELD 56J pool and spa motor, 5.00 THP (3.7 kW) single-phase PSC design, 3450 RPM, 208-230 V, 60 Hz with 50 μF/370 V run capacitor, 21.0-19.4 A, CWLE rotation and ODP enclosure. C-face 56J frame, 6.5 in diameter, 4.5 in stack, ball bearings, auto overload protection, premium efficient switchless design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.