US Motors 1.25 THP 3600 RPM 56YZ Pool & Spa Motor US-Nidec
- Mfr # ASB661
- Zoro # G723931992
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Frame
56Y
Motor Bearings
Ball
Motor Enclosure Design
ODP
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB661
- Zoro #
- G723931992
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Frame
- 56Y
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- HP
- 1.25
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec AQUA-SHIELD pool and spa motor PEM-ASB661 is a 1.25 THP, 3600 RPM, single-phase PSC motor in a 56Y/6.5 in frame with ODP enclosure and CCWSE rotation. It accepts 208-230/115 V, uses a 50 uF/370 V run capacitor, features ball bearings, square-flange mounting, 5.9-5.5/11.0 A ratings and a 12.74 in body length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.