Shop U.S. MOTORS
See all product information
Create Account
US Motors US-Nidec General Purpose Motor 3 HP 3600 RPM 145TC with Base
- Mfr # U3P1AFC
- Zoro # G123931387
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Frame Material
Rolled Steel
Frame
145TC
Motor Shaft Rotation
Reversible
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3P1AFC
- Zoro #
- G123931387
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Frame Material
- Rolled Steel
- Frame
- 145TC
- Motor Shaft Rotation
- Reversible
- HP
- 3
- Motor Bearings
- Ball
- Nameplate RPM
- 3,490 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec PEM-U3P1AFC three-phase, 3 HP general purpose motor with 3600 RPM, 145TC frame and TEFC enclosure. Features C-Face/footed mounting, 208-230/460 V, REV rotation, ball bearings, 1.25 service factor, 86.5% efficiency and nominal amperage 8.1-7.2/3.6, rolled steel construction and C-dim 13.1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.