Shop U.S. MOTORS
See all product information
Create Account
US-Nidec AVSJ15 1.5 HP TEFC Pool & Spa Pump Motor, 1 Speed, 4-Pole
- Mfr # EVSJ15-NS
- Zoro # G223932468
product price:Â
$
1,288.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Frame
56J
Full Load Amps
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVSJ15-NS
- Zoro #
- G223932468
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- Full Load Amps
- 10 A
- Motor Enclosure Design
- TEFC
- Voltage
- 230V
- Motor Bearings
- Ball
- HP
- 1.5
Description
US Motors/Nidec PEM-EVSJ15-NS 1.5 HP TEFC pool and spa pump motor, 230V single-phase with variable RPM, 56J frame and 6.5 in diameter for C-face mounting. Features AFFINITY programmable variable-speed control, electronic overload protection, threaded shaft (Category S & J), ball bearings, rolled steel housing, 1.60 service factor and premium energy-efficient performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.