Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor - Replacement Pump Motor
- Mfr # ASB850
- Zoro # G623933164
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CWLE
Motor Enclosure Design
ODP
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB850
- Zoro #
- G623933164
- UPC #
- -
- Country of Origin
- Mexico
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Frame
- 56Y
- HP
- 5
- Nameplate RPM
- 3,450 RPM
Description
US Motors/Nidec PEM-ASB850 AQUA-SHIELD 56 frame pool and spa motor, single-phase PSC design with 5.0 THP (3.7 kW) and 50 uF run capacitor (370 V). 208-230 V, 60 Hz, CWLE rotation, ODP enclosure, 6.5-inch frame diameter, 56Y frame, square flange mount, 21.0-19.4 A full-load, ball bearings, 1-speed, auto overload protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.