Shop U.S. MOTORS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nidec 60 HP ODP Pump Motor 3565 RPM Close-Coupled
- Mfr # DJ60P1DM
- Zoro # G823931625
product price:Â
$
6,165.99
/ea
Key Features
Nameplate RPM
3,600 RPM
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Frame
326JM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJ60P1DM
- Zoro #
- G823931625
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 3,600 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 326JM
- Motor Enclosure Design
- ODP
- HP
- 60 hp
- Motor Frame Material
- Rolled Steel
Description
US Motors/Nidec 60 HP ODP close-coupled pump motor (PEM-DJ60P1DM) is a three-phase, 3600 RPM 326JM-frame unit rated 208-230/460 V with reverse rotation and ball bearings (ball/ball). C-face/footed mounting, single shaft, 1.15 service factor, 93.60% efficiency and full-load amperage 152-134/67 A make it suited for heavy-duty pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.