Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US Nidec General Purpose Motor (US MOTORDS-3XE)
- Mfr # U5P2DK
- Zoro # G923932478
product price:Â
$
1,124.99
/ea
Key Features
Motor Frame Material
Aluminum
Motor Enclosure Design
TEFC
HP
5
Nameplate RPM
1,760 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U5P2DK
- Zoro #
- G923932478
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Aluminum
- Motor Enclosure Design
- TEFC
- HP
- 5
- Nameplate RPM
- 1,760 RPM
- Motor Bearings
- Ball
- Frame
- 184TCH
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
US Motors/Nidec US MOTORDS-3XE (U5P2DK) is a 5 HP three-phase general purpose motor with 208-230/460 V, TEFC enclosure and 184TCH frame, offering C-face and footed mounting. Aluminum single-shaft construction with ball bearings (ball/ball), 1.25 service factor, 90.20% efficiency, REV rotation and amperage 13.6-12.3/6.2 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.