Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HC Frame

  • Mfr # 116489.00
  • Zoro # G511931395
product price: 
$
1,364.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116489.00
Zoro #
G511931395
UPC #
691720328774
Country of Origin
United States

Dimensions

Length Less Shaft
11 1/8 in
Bolt Circle Dia.
5 11/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 in
Wire Rope Length
13 in
Length
13 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HC
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face, Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Usable @ 208V
Usable at 208V
Weight
40 lb
Nominal Efficiency
79 %
Duty Cycle
Continuous
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
Hz
60 Hz
Ins. Class
F
Finish
Powder-Coated
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
Full Load Amps
17.2/8.6 A
Item - Farm Duty Motors
Agricultural Fan Motor
Capacitor Required
Capacitor Included
Max. Ambient Temp.
40 Degrees C
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.2/8.6 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews